Shop ARC ABRASIVES
See all product information
Create Account
Belt
- Mfr # 71-005018002
- Zoro # G523933882
product price:Â
$
3.25
/ea
Sold in multiples of 50 for
$162.50
Key Features
Overall Length
18 in
Flexibility Type
Low-Flex
Backing Material
Polyester
Coating Coverage
Closed
Overall Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 71-005018002
- Zoro #
- G523933882
- UPC #
- 198438092725
- Country of Origin
- Korea, Republic of
Dimensions
- Overall Length
- 18 in
- Overall Width
- 1/2 in
- Length
- 18 in
Details
- Item
- Sanding Belt
- Flexibility Type
- Low-Flex
- Backing Material
- Polyester
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Series
- Predator
- Backing Weight
- Y
- Grade
- Coarse
- Abrasive Material
- Ceramic
- Grit
- 36
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 36, Series Predator, Grade Coarse, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Not Applicable, Backing Material Polyester, Backing Weight Y, Flexibility Type Low-Flex
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.