
Shop ARC ABRASIVES
See all product information
Belt Ao/E-F Paper 52 X 75 180, 52" W, 75" L, Coated, Aluminum Oxide, 180 Grit, Brown
Mfr # 665207510-1
Zoro # G0729009
product price:Â $88.59
/ea
Sold in multiples of 5 for $442.95
Key Features
Abrasive Type
Coated
Width
52"
Length
75"
Grit
180
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
665207510-1
Zoro #
G0729009
UPC #
-
Country of Origin
United States
Dimensions
Width
52"
Length
75"
Details
Item
Belt Ao/E-F Paper 52 X 75 180
Abrasive Type
Coated
Grit
180
Abrasive Material
Aluminum Oxide
Color
Brown
Backing Material
Paper
Description
Belt Ao/E-F Paper 52 X 75 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.