Belt Ao/J 2 X 45 120, 2" W, 45" L, 120 Grit

  • Mfr # 692524508-2

  • Zoro # G3632940


product price: $4.29
/ea
Sold in multiples of 10 for $42.90

Key Features

Width
2"
Length
45"
Grit
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
692524508-2
Zoro #
G3632940
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2"
Length
45"

Details

Item
Belt Ao/J 2 X 45 120
Grit
120

Description

Belt Ao/J 2 X 45 120

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.