Belt Ao/X Gp 1-1/4 X 21 220, 1-1/4" W, 21" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 702202111
Zoro # G3641009
product price:Â $2.49
/ea
Sold in multiples of 10 for $24.90
Key Features
Width
1-1/4"
Length
21"
Abrasive Material
Aluminum Oxide
Grit
220
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
702202111
Zoro #
G3641009
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1-1/4"
Length
21"
Details
Item
Belt Ao/X Gp 1-1/4 X 21 220
Abrasive Material
Aluminum Oxide
Grit
220
Series
AO/X GP
Description
Belt Ao/X Gp 1-1/4 X 21 220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.