Belt Ao/X Gp 1 X 11-1/8 120, 1" W, 11-1/8" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 70137111108
Zoro # G3637789
product price:Â $1.79
/ea
Sold in multiples of 50 for $89.50
Key Features
Width
1"
Length
11-1/8"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70137111108
Zoro #
G3637789
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
11-1/8"
Details
Item
Belt Ao/X Gp 1 X 11-1/8 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 1 X 11-1/8 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.