Belt Ao/X Gp 1 X 12 240, 1" W, 12" L, Aluminum Oxide, 240 Grit, AO/X GP
Mfr # 7015812
Zoro # G3637929
product price:Â $1.49
/ea
Sold in multiples of 50 for $74.50
Key Features
Width
1"
Length
12"
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7015812
Zoro #
G3637929
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
12"
Details
Item
Belt Ao/X Gp 1 X 12 240
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Description
Belt Ao/X Gp 1 X 12 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.