
Belt Ao/X Gp 1 X 12 50, 1" W, 12" L, Coated, Aluminum Oxide, 50 Grit, AO/X GP, Brown
Mfr # 70152
Zoro # G3637840
product price:Â $1.69
/ea
Sold in multiples of 50 for $84.50
Key Features
Abrasive Type
Coated
Width
1"
Length
12"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70152
Zoro #
G3637840
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
12"
Details
Item
Belt Ao/X Gp 1 X 12 50
Abrasive Type
Coated
Grit
50
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 1 X 12 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.