Belt Ao/X Gp 1 X 42 120, 1" W, 42" L, Coated, Aluminum Oxide, 120 Grit, AO/X GP, Brown

  • Mfr # 70168

  • Zoro # G3639417


product price:  $2.49
/ea
Sold in multiples of 50 for $124.50

Key Features

Abrasive Type
Coated
Width
1"
Length
42"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70168
Zoro #
G3639417
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1"
Length
42"

Details

Item
Belt Ao/X Gp 1 X 42 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton

Description

Belt Ao/X Gp 1 X 42 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.