Belt Ao/X Gp 1 X 54 120, 1" W, 54" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 701725408
Zoro # G3639706
product price:Â $3.19
/ea
Sold in multiples of 50 for $159.50
Key Features
Width
1"
Length
54"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
701725408
Zoro #
G3639706
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1"
Length
54"
Details
Item
Belt Ao/X Gp 1 X 54 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 1 X 54 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.