Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 1 X 84 320, 1" W, 84" L, Aluminum Oxide, 320 Grit, AO/X GP
- Mfr # 70188414
- Zoro # G3640491
product price:Â
$
3.79
/ea
Sold in multiples of 50 for
$189.50
Key Features
Width
1"
Length
84"
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70188414
- Zoro #
- G3640491
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 1 X 84 320
- Abrasive Material
- Aluminum Oxide
- Grit
- 320
- Series
- AO/X GP
Dimensions
- Width
- 1"
- Length
- 84"
Description
Belt Ao/X Gp 1 X 84 320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.