Belt Ao/X Gp 10 X 70-1/2 40, 10" W, 70-1/2" L, Aluminum Oxide, 40 Grit, AO/X GP
Mfr # 71207
Zoro # G0735747
product price:Â $29.89
/ea
Sold in multiples of 10 for $298.90
Key Features
Width
10"
Length
70-1/2"
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71207
Zoro #
G0735747
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
10"
Length
70-1/2"
Details
Item
Belt Ao/X Gp 10 X 70-1/2 40
Abrasive Material
Aluminum Oxide
Grit
40
Series
AO/X GP
Description
Belt Ao/X Gp 10 X 70-1/2 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.