Belt Ao/X Gp 11-7/8 X 89 60, 11-7/8" W, 89" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 712311908905
Zoro # G0736237
product price:Â $35.19
/ea
Sold in multiples of 10 for $351.90
Key Features
Width
11-7/8"
Length
89"
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
712311908905
Zoro #
G0736237
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
11-7/8"
Length
89"
Details
Item
Belt Ao/X Gp 11-7/8 X 89 60
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Description
Belt Ao/X Gp 11-7/8 X 89 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.