Belt Ao/X Gp 1/2 X 12 320, 1/2" W, 12" L, Aluminum Oxide, 320 Grit, AO/X GP
Mfr # 70082
Zoro # G3635786
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
Width
1/2"
Length
12"
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70082
Zoro #
G3635786
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
12"
Details
Item
Belt Ao/X Gp 1/2 X 12 320
Abrasive Material
Aluminum Oxide
Grit
320
Series
AO/X GP
Description
Belt Ao/X Gp 1/2 X 12 320
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.