Belt Ao/X Gp 1/2 X 13 60, 1/2" W, 13" L, Aluminum Oxide, 60 Grit, AO/X GP

  • Mfr # 70081305

  • Zoro # G3635296


product price:  $1.49
/ea
Sold in multiples of 50 for $74.50

Key Features

Width
1/2"
Length
13"
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70081305
Zoro #
G3635296
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1/2"
Length
13"

Details

Item
Belt Ao/X Gp 1/2 X 13 60
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP

Description

Belt Ao/X Gp 1/2 X 13 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.