Belt Ao/X Gp 12 X 159 80, 12" W, 159" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7124515906
Zoro # G0736429
product price:Â $50.19
/ea
Sold in multiples of 10 for $501.90
Key Features
Width
12"
Length
159"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7124515906
Zoro #
G0736429
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
12"
Length
159"
Details
Item
Belt Ao/X Gp 12 X 159 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 12 X 159 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.