
Belt Ao/X Gp 1/2 X 24 180, 1/2" W, 24" L, Coated, Aluminum Oxide, 180 Grit, AO/X GP, Brown
Mfr # 70092
Zoro # G3636145
product price:Â $1.39
/ea
Sold in multiples of 50 for $69.50
Key Features
Abrasive Type
Coated
Width
1/2"
Length
24"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70092
Zoro #
G3636145
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
1/2"
Length
24"
Details
Item
Belt Ao/X Gp 1/2 X 24 180
Abrasive Type
Coated
Grit
180
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Belt Ao/X Gp 1/2 X 24 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.