Belt Ao/X Gp 12 X 309.5 100, 12" W, 309-1/2" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 71245309507
Zoro # G0736438
product price:Â $89.79
/ea
Sold in multiples of 10 for $897.90
Free Shipping & Returns
Key Features
Width
12"
Length
309-1/2"
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71245309507
Zoro #
G0736438
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
12"
Length
309-1/2"
Details
Item
Belt Ao/X Gp 12 X 309.5 100
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Description
Belt Ao/X Gp 12 X 309.5 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.