Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 12 X 89 24, 12" W, 89" L, Aluminum Oxide, 24 Grit, AO/X GP
- Mfr # 7182708901-1
- Zoro # G0737646
product price:Â
$
42.19
/ea
Sold in multiples of 10 for
$421.90
Key Features
Width
12"
Length
89"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7182708901-1
- Zoro #
- G0737646
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 12"
- Length
- 89"
Details
- Item
- Belt Ao/X Gp 12 X 89 24
- Abrasive Material
- Aluminum Oxide
- Grit
- 24
- Series
- AO/X GP
Description
Belt Ao/X Gp 12 X 89 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.