Belt Ao/X Gp 16 X 48 36, 16" W, 48" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 71904802
Zoro # G0738020
product price:Â $33.59
/ea
Sold in multiples of 3 for $100.77
Key Features
Width
16"
Length
48"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71904802
Zoro #
G0738020
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
16"
Length
48"
Details
Item
Belt Ao/X Gp 16 X 48 36
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Description
Belt Ao/X Gp 16 X 48 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.