This item is Discontinued.

No Product Image Available

This item is Discontinued.

Arc Abrasives

Belt Ao/X Gp 1.75 X 64 180, 1-3/4" W, 64" L, Aluminum Oxide, 180 Grit, AO/X GP (Discontinued)

Mfr # 702916410
Zoro # G3642847
Country of Origin Korea, Republic of
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
702916410
Zoro #
G3642847
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
1-3/4"
Length
64"

Details

Item
Belt Ao/X Gp 1.75 X 64 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP

Description

Belt Ao/X Gp 1.75 X 64 180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.