Belt Ao/X Gp 19 X 48 180, 19" W, 48" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 71974
Zoro # G0738888
product price:Â $32.79
/ea
Sold in multiples of 5 for $163.95
Key Features
Width
19"
Length
48"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
71974
Zoro #
G0738888
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
19"
Length
48"
Details
Item
Belt Ao/X Gp 19 X 48 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 19 X 48 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.