Belt Ao/X Gp 2-1/2 X 25-3/32 36, 2-1/2" W, 25-3/32" L, Aluminum Oxide, 36 Grit, AO/X GP

  • Mfr # 7042425002

  • Zoro # G3647701


product price:  $4.19
/ea
Sold in multiples of 10 for $41.90

Key Features

Width
2-1/2"
Length
25-3/32"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7042425002
Zoro #
G3647701
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
2-1/2"
Length
25-3/32"

Details

Item
Belt Ao/X Gp 2-1/2 X 25-3/32 36
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP

Description

Belt Ao/X Gp 2-1/2 X 25-3/32 36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.