Belt Ao/X Gp 2 X 110 80, 2" W, 110" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7036411006
Zoro # G3646898
product price:Â $7.49
/ea
Sold in multiples of 10 for $74.90
Key Features
Width
2"
Length
110"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7036411006
Zoro #
G3646898
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
110"
Details
Item
Belt Ao/X Gp 2 X 110 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 2 X 110 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.