Belt Ao/X Gp 2 X 17-3/4 240, 2" W, 17-3/4" L, Aluminum Oxide, 240 Grit, AO/X GP
Mfr # 7029217812
Zoro # G3643179
product price:Â $2.69
/ea
Sold in multiples of 10 for $26.90
Key Features
Width
2"
Length
17-3/4"
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7029217812
Zoro #
G3643179
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
17-3/4"
Details
Item
Belt Ao/X Gp 2 X 17-3/4 240
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Description
Belt Ao/X Gp 2 X 17-3/4 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.