Belt Ao/X Gp 2 X 76 100, 2" W, 76" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 703537607
Zoro # G3646268
product price: $5.59
/eaSold in multiples of 10 for $55.90
Key Features
Width
2"
Length
76"
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
703537607
Zoro #
G3646268
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
2"
Length
76"
Details
Item
Belt Ao/X Gp 2 X 76 100
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Description
Belt Ao/X Gp 2 X 76 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.