Belt Ao/X Gp 25 X 48 100, 25" W, 48" L, Aluminum Oxide, 100 Grit, AO/X GP
Mfr # 72146
Zoro # G0739597
product price:Â $43.19
/ea
Sold in multiples of 5 for $215.95
Key Features
Width
25"
Length
48"
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
72146
Zoro #
G0739597
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
25"
Length
48"
Details
Item
Belt Ao/X Gp 25 X 48 100
Abrasive Material
Aluminum Oxide
Grit
100
Series
AO/X GP
Description
Belt Ao/X Gp 25 X 48 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.