Belt Ao/X Gp 25 X 75 180, 25" W, 75" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 721710-01
Zoro # G0740279
product price:Â $56.79
/ea
Sold in multiples of 5 for $283.95
Key Features
Width
25"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
721710-01
Zoro #
G0740279
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
25"
Length
75"
Details
Item
Belt Ao/X Gp 25 X 75 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 25 X 75 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.