Belt Ao/X Gp 25 X 75 36, 25" W, 75" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 72163
Zoro # G0740139
product price:Â $73.99
/ea
Sold in multiples of 3 for $221.97
Key Features
Width
25"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72163
Zoro #
G0740139
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
25"
Length
75"
Details
Item
Belt Ao/X Gp 25 X 75 36
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Description
Belt Ao/X Gp 25 X 75 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.