Belt Ao/X Gp 3-3/4 X 132 180, 3-3/4" W, 132" L, Aluminum Oxide, 180 Grit, AO/X GP
Mfr # 7065310
Zoro # G3115537
product price:Â $14.49
/ea
Sold in multiples of 10 for $144.90
Key Features
Width
3-3/4"
Length
132"
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7065310
Zoro #
G3115537
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3-3/4"
Length
132"
Details
Item
Belt Ao/X Gp 3-3/4 X 132 180
Abrasive Material
Aluminum Oxide
Grit
180
Series
AO/X GP
Description
Belt Ao/X Gp 3-3/4 X 132 180
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.