Belt Ao/X Gp 3 X 18 24, 3" W, 18" L, Aluminum Oxide, 24 Grit, AO/X GP
Mfr # 70509-1
Zoro # G3649339
product price:Â $4.69
/ea
Sold in multiples of 10 for $46.90
Key Features
Width
3"
Length
18"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70509-1
Zoro #
G3649339
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
18"
Details
Item
Belt Ao/X Gp 3 X 18 24
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Description
Belt Ao/X Gp 3 X 18 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.