
Belt Ao/X Gp 3 X 21 60, 3" W, 21" L, Coated, Aluminum Oxide, 60 Grit, AO/X GP, Brown
Mfr # 70525
Zoro # G3649847
product price:Â $3.39
/ea
Sold in multiples of 10 for $33.90
Key Features
Abrasive Type
Coated
Width
3"
Length
21"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70525
Zoro #
G3649847
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
21"
Details
Item
Belt Ao/X Gp 3 X 21 60
Abrasive Type
Coated
Grit
60
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X
Description
Belt Ao/X Gp 3 X 21 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.