Belt Ao/X Gp 3 X 78-3/16 36, 3" W, 78-3/16" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 7056878202
Zoro # G3651019
product price:Â $9.99
/ea
Sold in multiples of 10 for $99.90
Key Features
Width
3"
Length
78-3/16"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7056878202
Zoro #
G3651019
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
78-3/16"
Details
Item
Belt Ao/X Gp 3 X 78-3/16 36
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Description
Belt Ao/X Gp 3 X 78-3/16 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.