Belt Ao/X Gp 3 X 96 36, 3" W, 96" L, Aluminum Oxide, 36 Grit, AO/X GP
Mfr # 70606
Zoro # G3651816
product price:Â $11.19
/ea
Sold in multiples of 10 for $111.90
Key Features
Width
3"
Length
96"
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70606
Zoro #
G3651816
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3"
Length
96"
Details
Item
Belt Ao/X Gp 3 X 96 36
Abrasive Material
Aluminum Oxide
Grit
36
Series
AO/X GP
Description
Belt Ao/X Gp 3 X 96 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.