Belt Ao/X Gp 3/4 X 20-1/2 24, 3/4" W, 20-1/2" L, Aluminum Oxide, 24 Grit, AO/X GP

  • Mfr # 70125

  • Zoro # G3637256


product price:  $1.99
/ea
Sold in multiples of 50 for $99.50

Key Features

Width
3/4"
Length
20-1/2"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70125
Zoro #
G3637256
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
3/4"
Length
20-1/2"

Details

Item
Belt Ao/X Gp 3/4 X 20-1/2 24
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP

Description

Belt Ao/X Gp 3/4 X 20-1/2 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.