Belt Ao/X Gp 3/4 X 34 80, 3/4" W, 34" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7013603406
Zoro # G3637579
product price:Â $2.29
/ea
Sold in multiples of 50 for $114.50
Key Features
Width
3/4"
Length
34"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7013603406
Zoro #
G3637579
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/4"
Length
34"
Details
Item
Belt Ao/X Gp 3/4 X 34 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 3/4 X 34 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.