Belt Ao/X Gp 36 X 60 60, 36" W, 60" L, Aluminum Oxide, 60 Grit, AO/X GP
Mfr # 7222605
Zoro # G0740671
product price:Â $81.59
/ea
Sold in multiples of 3 for $244.77
Free Shipping & Returns
Key Features
Width
36"
Length
60"
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7222605
Zoro #
G0740671
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
36"
Length
60"
Details
Item
Belt Ao/X Gp 36 X 60 60
Abrasive Material
Aluminum Oxide
Grit
60
Series
AO/X GP
Description
Belt Ao/X Gp 36 X 60 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.