Belt Ao/X Gp 36 X 75 320, 36" W, 75" L, Coated, Aluminum Oxide, 320 Grit, AO/X GP, Brown

  • Mfr # 7223914

  • Zoro # G0741006


product price:  $86.19
/ea
Sold in multiples of 5 for $430.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
36"
Length
75"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7223914
Zoro #
G0741006
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
36"
Length
75"

Details

Item
Belt Ao/X Gp 36 X 75 320
Abrasive Type
Coated
Grit
320
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X

Description

Belt Ao/X Gp 36 X 75 320

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.