Belt Ao/X Gp 37 X 103 80, 37" W, 103" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 7231510306
Zoro # G0742071
product price:Â $116.99
/ea
Sold in multiples of 5 for $584.95
Free Shipping & Returns
Key Features
Width
37"
Length
103"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7231510306
Zoro #
G0742071
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
103"
Details
Item
Belt Ao/X Gp 37 X 103 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 37 X 103 80
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.