Belt Ao/X Gp 37 X 75 240, 37" W, 75" L, Aluminum Oxide, 240 Grit, AO/X GP
Mfr # 7231212
Zoro # G0741959
product price:Â $84.19
/ea
Sold in multiples of 5 for $420.95
Free Shipping & Returns
Key Features
Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7231212
Zoro #
G0741959
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
37"
Length
75"
Details
Item
Belt Ao/X Gp 37 X 75 240
Abrasive Material
Aluminum Oxide
Grit
240
Series
AO/X GP
Description
Belt Ao/X Gp 37 X 75 240
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.