Shop ARC ABRASIVES
See all product information
Create Account
Belt Ao/X Gp 37 X 75 320, 37" W, 75" L, Coated, Aluminum Oxide, 320 Grit, AO/X GP, Brown
- Mfr # 7231214
- Zoro # G0741968
product price:Â
$
86.89
/ea
Sold in multiples of 5 for
$434.45
Key Features
Abrasive Type
Coated
Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7231214
- Zoro #
- G0741968
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Item
- Belt Ao/X Gp 37 X 75 320
- Abrasive Type
- Coated
- Grit
- 320
- Abrasive Material
- Aluminum Oxide
- Series
- AO/X GP
- Color
- Brown
- Backing Weight
- X
- Backing Material
- Cotton
Dimensions
- Width
- 37"
- Length
- 75"
Description
Belt Ao/X Gp 37 X 75 320
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.