Belt Ao/X Gp 37 X 75 400, 37" W, 75" L, Coated, Aluminum Oxide, 400 Grit, AO/X GP, Brown

  • Mfr # 72314Z2-MR

  • Zoro # G0742047


product price:  $84.19
/ea
Sold in multiples of 5 for $420.95
Free Shipping & Returns

Key Features

Abrasive Type
Coated
Width
37"
Length
75"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
72314Z2-MR
Zoro #
G0742047
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
37"
Length
75"

Details

Item
Belt Ao/X Gp 37 X 75 400
Abrasive Type
Coated
Grit
400
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X

Description

Belt Ao/X Gp 37 X 75 400

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.