Belt Ao/X Gp 3/8 X 12 120, 3/8" W, 12" L, Aluminum Oxide, 120 Grit, AO/X GP
Mfr # 700571208
Zoro # G3634447
product price:Â $1.29
/ea
Sold in multiples of 50 for $64.50
Key Features
Width
3/8"
Length
12"
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
700571208
Zoro #
G3634447
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/8"
Length
12"
Details
Item
Belt Ao/X Gp 3/8 X 12 120
Abrasive Material
Aluminum Oxide
Grit
120
Series
AO/X GP
Description
Belt Ao/X Gp 3/8 X 12 120
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.