Belt Ao/X Gp 3/8 X 21 80, 3/8" W, 21" L, Aluminum Oxide, 80 Grit, AO/X GP
Mfr # 700652106
Zoro # G3634867
product price:Â $1.39
/ea
Sold in multiples of 50 for $69.50
Key Features
Width
3/8"
Length
21"
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700652106
Zoro #
G3634867
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
3/8"
Length
21"
Details
Item
Belt Ao/X Gp 3/8 X 21 80
Abrasive Material
Aluminum Oxide
Grit
80
Series
AO/X GP
Description
Belt Ao/X Gp 3/8 X 21 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.