Belt Ao/X Gp 4 X 132 120, 4" W, 132" L, Coated, Aluminum Oxide, 120 Grit, AO/X GP, Brown

  • Mfr # 70888

  • Zoro # G3116289


product price:  $16.39
/ea
Sold in multiples of 10 for $163.90

Key Features

Abrasive Type
Coated
Width
4"
Length
132"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70888
Zoro #
G3116289
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
132"

Details

Item
Belt Ao/X Gp 4 X 132 120
Abrasive Type
Coated
Grit
120
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Material
Cotton
Backing Weight
X

Description

Belt Ao/X Gp 4 X 132 120

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products