Shop ARC ABRASIVES
See all product information
Belt Ao/X Gp 4 X 205 220, 4" W, 205" L, Aluminum Oxide, 220 Grit, AO/X GP
Mfr # 70928Z20511
Zoro # G0729307
product price:Â $22.99
/ea
Sold in multiples of 10 for $229.90
Key Features
Width
4"
Length
205"
Abrasive Material
Aluminum Oxide
Grit
220
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
70928Z20511
Zoro #
G0729307
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
205"
Details
Item
Belt Ao/X Gp 4 X 205 220
Abrasive Material
Aluminum Oxide
Grit
220
Series
AO/X GP
Description
Belt Ao/X Gp 4 X 205 220
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.