Belt Ao/X Gp 4 X 234 400, 4" W, 234" L, Aluminum Oxide, 400 Grit, AO/X GP
Mfr # 7092823415
Zoro # G0729578
product price:Â $23.29
/ea
Sold in multiples of 10 for $232.90
Key Features
Width
4"
Length
234"
Abrasive Material
Aluminum Oxide
Grit
400
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7092823415
Zoro #
G0729578
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
234"
Details
Item
Belt Ao/X Gp 4 X 234 400
Abrasive Material
Aluminum Oxide
Grit
400
Series
AO/X GP
Description
Belt Ao/X Gp 4 X 234 400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.