This item is Discontinued.

No Product Image Available

This item is Discontinued.

Arc Abrasives

Belt Ao/X Gp 4 X 48 50, 4" W, 48" L, Aluminum Oxide, 50 Grit, AO/X GP (Discontinued)

Mfr # 70772Z2-1
Zoro # G3653846
Country of Origin Korea, Republic of
Category Sanding Belts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
70772Z2-1
Zoro #
G3653846
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
4"
Length
48"

Details

Item
Belt Ao/X Gp 4 X 48 50
Abrasive Material
Aluminum Oxide
Grit
50
Series
AO/X GP

Description

Belt Ao/X Gp 4 X 48 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.