
Belt Ao/X Gp 4 X 60 180, 4" W, 60" L, Coated, Aluminum Oxide, 180 Grit, AO/X GP, Brown
Mfr # 70806
Zoro # G3654351
product price:Â $9.39
/ea
Sold in multiples of 10 for $93.90
Key Features
Abrasive Type
Coated
Width
4"
Length
60"
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70806
Zoro #
G3654351
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
60"
Details
Item
Belt Ao/X Gp 4 X 60 180
Abrasive Type
Coated
Grit
180
Abrasive Material
Aluminum Oxide
Series
AO/X GP
Color
Brown
Backing Weight
X
Backing Material
Cotton
Description
Belt Ao/X Gp 4 X 60 180
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.