Belt Ao/X Gp 4 X 90 24, 4" W, 90" L, Aluminum Oxide, 24 Grit, AO/X GP
Mfr # 70833
Zoro # G3115939
product price:Â $15.59
/ea
Sold in multiples of 10 for $155.90
Key Features
Width
4"
Length
90"
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
70833
Zoro #
G3115939
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
4"
Length
90"
Details
Item
Belt Ao/X Gp 4 X 90 24
Abrasive Material
Aluminum Oxide
Grit
24
Series
AO/X GP
Description
Belt Ao/X Gp 4 X 90 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.