Belt Ao/X Gp 43 X 75 150, 43" W, 75" L, Aluminum Oxide, 150 Grit, AO/X GP
Mfr # 7235437509
Zoro # G0742546
product price:Â $105.99
/ea
Sold in multiples of 5 for $529.95
Free Shipping & Returns
Key Features
Width
43"
Length
75"
Abrasive Material
Aluminum Oxide
Grit
150
Series
AO/X GP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7235437509
Zoro #
G0742546
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
43"
Length
75"
Details
Item
Belt Ao/X Gp 43 X 75 150
Abrasive Material
Aluminum Oxide
Grit
150
Series
AO/X GP
Description
Belt Ao/X Gp 43 X 75 150
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.